Beli hand pump plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Kennedy Plastic Syphon PumpDeskripsi:Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.atribut:
- Compatible Fluid: Diesel Non Corrosive Liquids Petrol
- Pump Type : Syphon
- ASANO Small size Hand Drum PumpDeskripsi:Alat ini didesain agar Anda dengan mudah memompa minyak ke dalam galon hanya dengan meremas pada bagian pompa berwarna merah agar minyak berpindah dari tangki minyak ke dalam galon ataupun sebaliknya.Bahan terbuat dari plastik.atribut:
- Overall Length (cm): 54.5
- Material: Plastic
- DENKO Tangga Lipat Multifungsi AluminumDeskripsi:Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3Iatribut:
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 28
- Thickness (mm): 1.2
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TOYO Hand Drum Pump Autoatribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- ASANO Hand Drum Pumpatribut:
- Components: Polyethylene
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- TRUSCO Hand Drum Pump (Pompa Oli Manual)Deskripsi:26atribut:
- Material: Polyethylene
- Overall Length (mm): 1194
- Hose Length (mm): 1162
- Weight (g): 400
- Discharge Rate (L/minute): 20
- Pipe Length (mm): 878
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- DAYTON Hand Drum PumpDeskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Power Source: Hand Operated
- TRUSCO Plastic Syphon Pumpatribut:
- Applicable Fluid: Kerosene, light oil, water
- Discharge Rate (L/minute): 6.7
- Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
- Hose Length (mm): 545
- Hose size (mm): 20
- Overall Length (mm): 517
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Lincoln Hand Drum PumpDeskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Features: Self-Priming
- Power Source: Hand Operated
- Self Priming: Yes
Daftar Harga hand pump plastik Terbaru March 2026
| Lion Star Hand Drum Pump | Rp29.900 |
| Kennedy Plastic Syphon Pump | Rp129.900 |
| Buddy Hand Drum Pump | Rp31.900 |
| ASANO Small size Hand Drum Pump | Rp30.900 |
| DENKO Tangga Lipat Multifungsi Aluminum | Rp1.099.900 |
| monotaro Manual Kerosene Pump | Rp20.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| TOYO Hand Drum Pump Auto | Rp259.900 |
| monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan) | Rp219.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/1fP105716051-2.jpg)
/6oP102027240-3.jpg)

/0kP103181020-2.jpg)

/3aP105703118-1.jpg)
/7cP101503264-2.jpg)




/mzP110089827-1.jpg)